{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Part described |
body
|
|
| Coating |
painted
|
|
| With door |
yes
|
|
| Total number of doors |
2 pcs.
|
|
| Door design |
swing door/revolving door
|
|
| Door opening angle |
180 degrees
|
|
| Door fronts |
with viewing window
|
|
| Cabinet ventilation |
yes
|
|
| Type of lock |
cylinder lock
|
|
| Locking system can be converted |
yes
|
|
| Material |
sheet metal
|
|
| Colour |
black
|
|
| Type of product |
top-mounted cabinet
|
|
| Installation position |
no wall and floor anchoring
|
|
| Weight |
22.3 kg
|
|
| Set-up and installation situation |
attachment element
|
|
| Area of application |
workshop
|
|
| Configuration |
configured
|
|
| Overall width Bg |
719 mm
|
|
| Overall depth Tg |
278 mm
|
|
| Overall height Hg |
1,005 mm
|
|
| Body width Br |
719 mm
|
|
| Body depth Ti |
278 mm
|
|
| Body height Ho |
1,005 mm
|
| Article number | JLS3-MHSPVBS | |
| EAN / GTIN | 3662424109423 | |
| Manufacturer number | JLS3-MHSPVBS | |
| L-Number | L60130 11212 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |