Panelled end table top carts

Article no.: E2400SW
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

RAL colour RAL 5007
Colour, blue Azure blue
Colour blue
Decorative finishes beech
With loading area yes
Material of loading area wooden composite board
Shelf width 500 mm
Type of wheel/castor swivel castor
Number of rolls, swivel castor 4 pcs.
Number of wheels/castors, overall 4 pcs.
Type of product transport trolleys
Coating powder-coated
Material steel
Overall width Bg 510 mm
Overall depth Tg 45 mm
Overall height Hg 590 mm
Mobile yes

Identification & Classification

Article number E2400SW
EAN / GTIN 4017976745497
Manufacturer number E2400SW
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de

Description

Version:

  • disassembled

Description:

  • Made of derived timber material boards, surface beech grain, in steel frame.
  • Powder coated, blue RAL 5007.
  • Self assembly with plastic clips.
  • For all MultiVario table top carts with 2 shelves.

Feature:

    • Width of usable platform (mm): 500
    • Total length (mm): 510
    • Total depth (mm): 45
    • Total height (mm): 590
    • Colour: beech grain
    • Note: for 2400

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability