GARANT Uni Line Cleaning Tower H-shape stationary, Type: L

Article no.: 987102 L
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
44 pieces in stock 44 pieces available in 3-4 working days
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Hoffmann perforated panel grid interval: 9×9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hoffmann perforated panel grid interval 9×9
Series Cleaning Tower
Height 2,140 mm
Width 750 mm
Depth 750 mm
Usable width 690 mm
Usable depth 180/ 330 mm
Safe working load 150 kg
Weight 96 kg
Type of product Cleaning station

Identification & Classification

Article number 987102 L
EAN / GTIN 4062406588915
Manufacturer number 987102 L
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Modular cleaning tower for direct access to cleaning devices. The asymmetrical GARANT Uni Line Cleaning Tower H-shape can be equipped from both sides. Up to 4 recycling collection bins No. 987125 size 25 can be accommodated in a lower compartment. The smaller compartment is suitable for storing cleaning agents and equipment.
Freely configurable due to a wide variety of accessories and perfect compatibility with the GARANT easyFix system. All outer walls and the centre partition have perforated panels on all sides □ 9×9 mm on a 37 mm grid for attaching perforated panel accessories and GARANT easyFix hooks and holders. Anthracite-coloured attachment with cleaning pictogram provides quick visualisation. Optional lockable doors in size L offer the facility for secure storage. The door cannot be combined in conjunction with a paper roll holder.

Supplied with:

GARANT Uni Line Cleaning Tower H-shape asymmetrical; attachment No. 955476 size L

Colour:

Two-tone powder-coated, silver combined with anthracite RAL 7016. Not configurable.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart