easyBin recycling collection bin, Volume: 25l

Article no.: 987125 25
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
395 pieces in stock 395 pieces available in 3-4 working days

Select article variation and quantity

Volume (l) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Capacity 25 l
Height 500 mm
Width 300 mm
Depth 230 mm
Height without flap lid 400 mm
Deposit flap width 250 mm
Type of product Waste bin

Identification & Classification

Article number 987125 25
EAN / GTIN 4067263886631
Manufacturer number 987125 25
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Recycling collection bin made of sheet steel with self-closing hinged/swinging lid made of robust plastic. Lid with 3 opening functions for the insertion flap: Push-in, flap raised (half-open in detent position), flap fully open in detent position. Lid can be removed for easy emptying. Two handles on the left and right side of the sheet metal container make it easy to transport. With 2 GARANT easyFix base plates for mounting on perforated panels or slim wall rails.

Suitable for:

Perforated panels with □ 9×9 mm in 37-mm grid, GARANT Uni Line Cleaning Tower No. 987102987123, GARANT Uni Line No. 955440955465, roller cabinets No. 914520914590. Multifix wall rails No. 955340 and 955350.

Supplied with:

Includes 2 pcs. GARANT easyFix base plate No. 955820 and adapter plate for mounting on the GARANT easyFix base plate. Self-adhesive pictogram set for marking the recycling collection bins.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart