Board eraser, Type: 1

Article no.: 974555 1
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 4 Piece
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 112 mm
Width 60 mm
Depth 20 mm
Type of product Board wiper

Identification & Classification

Article number 974555 1
EAN / GTIN 4013695062204
Manufacturer/responsible person Holtz Office Support GmbH, Berta-Cramer-Ring 14-16, 65205 WIESBADEN, Germany, https://magnetoplan.de/

Description

Version:

Magnetic board eraser for quickly and easily cleaning glass boards and whiteboards. Ergonomic design for the ultimate in comfort when being used. Adheres magnetically to glass boards and whiteboards. Strong adhesive force due to the neodymium magnets used.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart