Board eraser, Type: 1

Article no.: 974555 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 4 Pieces
on request
Subsequent delivery Available in 5-10 working days
0 pieces in stock 0 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour, grey Anthracite grey
Part described Oberseite; Unterseite
Colour blue; grey
Number 1
Type of product sponge
Length 112 mm
Width 60 mm
Thickness 20 mm
Material Foam
Characteristics re-usable
Suitable for cleaning work; dirt
Area of application sensitive surfaces
Type of packaging single

Identification & Classification

Article number 974555 1
EAN / GTIN 4013695056746
Manufacturer/responsible person Holtz Office Support GmbH, Berta-Cramer-Ring 14-16, 65205 WIESBADEN, Germany, https://magnetoplan.de/

Description

Version:

Magnetic board eraser for quickly and easily cleaning glass boards and whiteboards. Ergonomic design for the ultimate in comfort when being used. Adheres magnetically to glass boards and whiteboards. Strong adhesive force due to the neodymium magnets used.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart