{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | TEXON | |
| Manufacturer’s designation | Multifunktionsarmlehnen-Paar TEXON höhenverstellbar, Typ: 1 | |
| ESD protected area (EPA) | no | |
| Pivot range | 45 degrees | |
| Can be adjusted forwards/backwards | 60 mm | |
| Height adjustable | 110 mm | |
| Adjustable at the side | 20 mm | |
| Content | pair | |
| Type of product | armrests | |
| Material | plastic | |
| Characteristics | padded; height adjustable; can be swivelled; adjustable at the side; can be adjusted forwards/backwards |
| Article number | 965469 1 | |
| EAN / GTIN | 4099883002580 | |
| Manufacturer/responsible person | Bimos - eine Marke der Interstuhl Büromöbel GmbH &, Brühlstraße 21, 72469 Meßstetten, Germany, www.bimos.com |