{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, grey | Black grey | |
| Part described, Black grey | Fußkreuz | |
| Series | TEXON | |
| Colour | grey; black | |
| Max. load capacity | 150 kg | |
| height adjustable | yes | |
| Height adjustment version | gas pressure spring | |
| Min. height adjustment | 450 mm | |
| Max. height adjustment | 620 mm | |
| Standard | DIN 68877 | |
| Material of support frame | aluminium | |
| Backrest height | 625 mm | |
| Adjustable backrest | yes | |
| Material of seat surface | synthetic leather | |
| Seat width | 480 mm | |
| Seat depth | 455 mm | |
| Weight | 18 kg | |
| Number of wheels/castors, overall | 5 pcs. | |
| Area of application | chair | |
| Type of product | chair | |
| Mobile | yes |
| Article number | 965473 BLACK | |
| EAN / GTIN | 4099883003624 | |
| Manufacturer/responsible person | Bimos - eine Marke der Interstuhl Büromöbel GmbH &, Brühlstraße 21, 72469 Meßstetten, Germany, www.bimos.com |