{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of batteries contained | 2 pcs. | |
| Type of battery | alkaline-manganese (AlMn) | |
| International size | AA (LR6) | |
| Series | MANOSKOP® | |
| Manufacturer’s designation | 730D | |
| Packaging | plastic case | |
| Power supply | battery-powered | |
| Adjustable trigger value | adjustable | |
| Unit of measure for torque | Nm | |
| Min. torque, Nm | 80 | |
| Max. torque, Nm | 800 | |
| Setting the trigger value | digitally adjustable | |
| Quick release / quick-change function | yes | |
| Socket for plug-in head | 22×28 mm | |
| Torque unit | Nm; lbf ft; lbf in | |
| Data can be recorded | yes | |
| Interface | USB | |
| Trigger principle | electromechanical release | |
| Trigger signal | acoustic; visual | |
| Type of product | torque wrenches | |
| Direction of tightening | right-left | |
| Shape of connection | for plug-in heads (rectangular socket) | |
| Measuring functions | torque | |
| DIsplay | digital | |
| Manufacturer’s test certificate | yes | |
| Standard | DIN EN ISO 6789-2 | |
| Overall length L | 1,160 mm | |
| Total weight | 4,577 g |
| Article number | 96502080 | |
| EAN / GTIN | 4018754240098 | |
| Manufacturer number | 96502080 | |
| L-Number | L60010 5432 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |