Torque spanner MANOSKOP No. 730 Quick measuring range 180-880in lb Wkz.Aufn. 9 x 12 mm L. 370mm

Article no.: 50584010
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MANOSKOP®
Overall length L 370 mm
Socket for plug-in head 9×12 mm
Type of product Torque Wrench

Identification & Classification

Article number 50584010
EAN / GTIN 4018754268986
Manufacturer number 50584010
L-Number L60010 5935
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Flash adjustment with easy-to-operate clamping lever in the handle.
  • Efficient. No reset to ″0″ required, as the measuring element is only loaded during the tightening process.
  • Ergonomically shaped, non-slip adjustment element with thumb recess and optimised ball handle for fatigue-free working.
  • Releasing torque spanner with holder for interchangeable socket tools, double stop signal (tactile and audible), left-hand tightening by turning the socket tools round.
  • With calibration certificate, display deviation ± 4 %.
Features:
  • Triggering with double stop signal
  • No reset to ″0″ required
  • the measuring element is only loaded during the tightening process
  • With holder for interchangeable insertion tools
  • with QuickRelease safety lock
  • Flash adjustment with easy-to-operate clamping lever in the handle
  • Non-slip adjustment element with thumb recess for quick torque adjustment
  • Double scale N-m/in-lb
  • Left-hand tightening by reversing the insertion tools
  • Trigger mechanism insensitive to further and counter loads (max. up to the measuring range limit of the torque spanner)
  • Calibration with the perfectControl® calibration device no. 7791, no. 7794 or the calibration system no. 7706
  • Simple adjustment from the outside using 2 adjustment screws without disassembly
  • with 2-component handle
  • Calibration certificate according to DIN EN ISO 6789-2:2017
  • Display deviation ±4 %

Feature:

  • Size: a/10
  • Height mm (h): 23 mm
  • Length mm (L): 370 mm
  • LF: 343 mm
  • Measuring range in-lb: 180-880 in-lb
  • Measuring range N-m: 20-100 N·m.
  • Scale division [E1]: 2.5 N·m
  • Scale division [E2]: 20 in-lb
  • SF: 17.5 mm
  • Size of tool holder [inside4kt]: 9 x 12 mm
  • Weight: 934g
  • Width mm (b): 28 mm

From the same series "MANOSKOP®" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart