Torque spanner MANOSKOP No. 730 Quick measuring range 30-175in lb Wkz.Aufn. 9 x 12 mm L. 179mm

Article no.: 50584002
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape of connection for plug-in heads (rectangular socket)
DIsplay analogue
Unit of measure for torque lbf in
Torque accuracy clockwise 4 %
Direction of tightening right-left
Overall length L 179 mm
Total weight 315 g
Manufacturer’s test certificate yes
Socket for plug-in head 9×12 mm
Adjustable trigger value adjustable
Min. torque, lbf in 30
Max. torque, lbf in 175
Feedback triggering
Type of product torque wrenches
Measurement technology mechanical
Standard DIN EN ISO 6789-2

Identification & Classification

Article number 50584002
EAN / GTIN 4018754292684
Manufacturer number 50584002
L-Number L60010 7123
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

Features:
  • Triggering with double stop signal
  • No reset to ″0″ required
  • the measuring element is only loaded during the tightening process
  • With holder for interchangeable insertion tools
  • Non-slip adjustment element with thumb recess for quick torque adjustment
  • Left-hand tightening by reversing the insertion tools
  • Trigger mechanism insensitive to further and counter loads (max. up to the measuring range limit of the torque spanner)
  • Calibration with the perfectControl® calibration device no. 7791, no. 7794 or the calibration system no. 7706
  • Simple adjustment from the outside using 2 adjustment screws without disassembly
  • with 2-component handle
  • Calibration certificate according to DIN EN ISO 6789-2:2017
  • Display deviation ± 4 %

Feature:

  • Size: a/2
  • Height mm (h): 23.6 mm
  • Length mm (L): 179 mm
  • LF: 157.2 mm
  • Measuring range in-lb: 30-175 in-lb
  • Scale division [E1]: 5 in-lb
  • SF: 17.5 mm
  • Size of tool holder [inside4kt]: 9 x 12 mm
  • Weight: 315g
  • Width mm (b): 27.5 mm

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart