{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | MANOSKOP® | |
| Adjustable trigger value | adjustable | |
| Unit of measure for torque | lbf in | |
| Min. torque, lbf in | 70 | |
| Max. torque, lbf in | 350 | |
| Socket for plug-in head | 9×12 mm | |
| Feedback | triggering | |
| Type of product | torque wrenches | |
| Direction of tightening | right-left | |
| Shape of connection | for plug-in heads (rectangular socket) | |
| Measurement technology | mechanical | |
| DIsplay | analogue | |
| Torque accuracy clockwise | 4 % | |
| Manufacturer’s test certificate | yes | |
| Standard | DIN EN ISO 6789-2 | |
| Overall length | 223 mm | |
| Total weight | 395 g |
| Article number | 50584004 | |
| EAN / GTIN | 4018754292691 | |
| Manufacturer number | 50584004 | |
| L-Number | L60010 7124 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |