{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Shape of connection | drive square | |
| Setting the trigger value | digitally adjustable | |
| DIsplay | digital | |
| Unit of measure for torque | Nm | |
| Torque accuracy clockwise | 2 % | |
| Direction of tightening | right-left | |
| Overall length L | 500 mm | |
| Total weight | 1,232 g | |
| Manufacturer’s test certificate | yes | |
| Socket for plug-in head | 9×12 mm | |
| Nominal voltage | 1.5 V | |
| Number of batteries contained | 4 pcs. | |
| Type of battery | alkaline-manganese (AlMn) | |
| International size | AAA (LR3) | |
| Rechargeable | no | |
| Protection class (electrical engineering) | protection class III | |
| Manufacturer’s designation | MANOSKOP Nr. 714R | |
| Packaging | case | |
| Guideline / labelling | CE mark | |
| Power supply | battery-powered | |
| Colour | green; black | |
| Index of protection / protection class | protection class (electrical engineering) | |
| Adjustable trigger value | adjustable | |
| Min. torque, Nm | 10 | |
| Max. torque, Nm | 100 | |
| Quick release / quick-change function | yes | |
| Size, drive square | 1/2 in | |
| Torque unit | Nm; lbf ft; lbf in | |
| Data can be recorded | yes | |
| Interface | USB | |
| Trigger principle | electromechanical release | |
| Trigger signal | acoustic; visual | |
| Feedback | acoustic; displaying; triggering | |
| Type of product | torque wrenches | |
| Standard | DIN EN ISO 6789-2 | |
| Messfunktionen | angle of rotation; torque |
| Article number | 96501010 | |
| EAN / GTIN | 4018754212750 | |
| Manufacturer number | 96501010 | |
| L-Number | L60010 4899 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |