{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | easyFix | |
| Manufacturer’s designation | GARANT easyFix Tassenhalter Typ 2 | |
| Suitable for | bottles; cups | |
| Internal diameter | 86 mm | |
| Type of product | holder | |
| Width | 110 mm | |
| Depth | 116 mm | |
| Height | 106 mm |
| Article number | 955774 2 | |
| EAN / GTIN | 4069515057899 | |
| Manufacturer number | 955774 2 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |