Precision mechanics set, Number of tools: 14

Article no.: 954860 14
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
53 pieces in stock 53 pieces available in 3-4 working days

Select article variation and quantity

Number of tools Set price 14 Piece (incl. VAT)

Availability

  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×10
Width 200 mm
Depth 250 mm
Width in G 8
Depth in G 10
Number of tools 14
Version with tool kit
Weight 0.354 kg
Type of product Rigid foam inlay

Identification & Classification

Article number 954860 14
EAN / GTIN 2050002004474
Manufacturer/responsible person Sortimentslieferant HO für P9, ZUSAMMENSTELLUNG IM HAUS, 81241 BETRIEBSEINRICHTUNGEN, Germany

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 954860: 1 pc.
Watchmaker’s eye glass No. 490702 size 10: 1 pc.
HOLEX watchmaker’s screwdriver for slot head No. 669005 size 1; 1.5; 1.8; 2.3; 3.0; 3.5: 1 pc. each
HOLEX watchmaker’s screwdriver set for Phillips No. 669015 size 0; 1: 1 pc. each
Precision pliers No. 716100 size 125: 1 pc.
GARANT precision engineer’s side cutter No. 725390 size 110: 1 pc.
HOLEX tweezers pointed No. 727520 size N: 1 pc.
HOLEX tweezers flat tip No. 727550 size N: 1 pc.
HOLEX tweezers, angled No. 727600 size N: 1 pc.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart