{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Blade width b | 1 mm | |
| overall length | 80 mm | |
| Drive profile | Slot-head screwdriver | |
| Type of product | Screwdrivers |
| Article number | 669005 1 | |
| EAN / GTIN | 4045197974990 | |
| Manufacturer number | 669005 1 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |