Precision mechanics pliers chrome-plated flat-round, overall length: 125mm

Article no.: 716100 125
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
567 pieces in stock 567 pieces available in 3-4 working days

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 125 mm
Jaw length 27 mm
Jaw design flat-round, straight
Standard DIN ISO 9655
Type of jaws inner face smooth
Handle plastic coated
Material Chrome vanadium electro-steel, drop-forged and oil-hardened
Surface chrome-plated
Type of product Pipe grip pliers

Identification & Classification

Article number 716100 125
EAN / GTIN 4003773016960
Manufacturer number 37 33 125
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Version:

With short and slender jaws, smooth inside. Pliers chrome-plated, plastic coated handles.

Standard:

DIN ISO 9655

Material:

Chrome vanadium electro-steel, drop-forged and oil-hardened.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart