Tweezers with narrow tips angled, 150 mm, Form 22b, Material: N

Article no.: 727600 N
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
883 pieces in stock 883 pieces available in 3-4 working days

Select article variation and quantity

Material Price per 1 Piece (incl. VAT)

Availability

  • Material: Special steel

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Material Special steel
Length 150 mm
Tip characteristics narrow/angled, inner face serrated
Point form 22b
Surface of tweezers nickel-plated
Tip exchangeable no
Type of product Tweezers

Identification & Classification

Article number 727600 N
EAN / GTIN 4045197993106
Manufacturer number 727600 N
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Inside serrated.
Of special steel, nickel-plated (No. 727520; 727560 painted black).

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart