{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of pieces | 6 pcs. | |
| Colour, grey | Anthracite grey | |
| Part described, Anthracite grey | Schaumstoffeinsatz | |
| Manufacturer’s designation | Schraubendreher für Torx® | |
| Colour | grey | |
| Handle properties | ergonomic | |
| Type of handle | standard handle | |
| Type of product | screwdriver | |
| Drive | handle | |
| Output drive | for recessed TORX® screws | |
| Content | set/ assortment |
| Article number | 953155 6 | |
| EAN / GTIN | 2050002125339 | |
| Manufacturer number | 953155 6 | |
| Manufacturer/responsible person | Sortimentslieferant HO für P9, ZUSAMMENSTELLUNG IM HAUS, 81241 BETRIEBSEINRICHTUNGEN, Germany |