{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 7035; RAL 7016 | |
| Coating | powder-coated | |
| Colour, grey | Light grey; Anthracite grey | |
| Part described, Light grey | Korpus | |
| Part described, Anthracite grey | Türen | |
| Quality and test seal | GS TÜV Rheinland | |
| Material | sheet metal | |
| Colour | grey; grey | |
| Colour selection | GARANT colours | |
| With door | yes | |
| Total number of doors | 2 pcs. | |
| Door design | swing door/revolving door | |
| Door stop | right-hand and left-hand | |
| Door opening angle | 250 degrees | |
| Door fronts | with viewing window | |
| Shape of door handle | grip handle | |
| Cabinet ventilation | no | |
| Type of lock | cylinder lock | |
| Locking system | hoffmann locking system | |
| Storage area | 2.2 m2 | |
| With vertical pull-out frames | yes; yes | |
| Total number of vertical pull-out frames | 3 pcs.; 3 pcs. | |
| Vertical pull-out frame guides | cantilevered; guided on telescopic runners; cantilevered; guided on telescopic runners; cantilevered; guided on telescopic runners; cantilevered; guided on telescopic runners | |
| Vertical pull-out frame type | perforated panel vertical pull-out; perforated panel vertical pull-out | |
| Vertical pull-out frame usable depth TnV | 656 mm; 656 mm | |
| Vertical pull-out frame usable height HnV | 1,692 mm; 1,692 mm | |
| Pull-out perforated panels adjustment grid | 25 mm; 25 mm | |
| With perforated panel grid interval | yes | |
| Hole shape | square | |
| Hole width | 9 mm | |
| Hole height | 9 mm | |
| Hole spacing | 37 mm | |
| Hoffmann perforated panel grid interval | yes | |
| Body width in G | 40 | |
| Body depth in G | 28 | |
| Load capacity | 1,000 kg; 80 kg | |
| Part described | Schrankgehäuse innen; Vertikalauszug | |
| Type of product | upright cabinet | |
| Installation position | floor anchoring | |
| Weight | 186 kg | |
| Set-up and installation situation | free-standing cabinet | |
| Standard | DIN EN 16122 | |
| Area of application | workshop | |
| Configuration | configured | |
| Overall width Bg | 1,000 mm | |
| Overall depth Tg | 700 mm | |
| Overall height Hg | 2,000 mm | |
| Body width Br | 1,000 mm | |
| Body depth Ti | 700 mm | |
| Body height Ho | 2,000 mm | |
| Manufacturer-specific unit, body | G |
| Article number | 942153 2000 | |
| EAN / GTIN | 4069515001090 | |
| Manufacturer number | 942153 2000 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |