Wall rail for multimedia swivel arm, Type: 481

Article no.: 929436 481
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
481
on request
In stock Available in 5-10 working days
58 pieces in stock 58 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 929436 481
EAN / GTIN 4009729066300
Manufacturer number 911+0079+002
Manufacturer/responsible person Novus Dahle GmbH, Breslauer Straße 34-38, 49808 Lingen/Ems, Germany, www.novus-dahle.com

Description

Version:

Wall rail made from aluminium profile for mounting on perforated panels □ 9 × 9 mm in a 37 mm grid. By a simple conversion the multimedia swivel arm can be inserted into the wall rail. Flat distance from the wall 20 mm.

Suitable for:

Multimedia swivel arm No. 929400 and 929420.

Supplied with:

Aluminium rail, caps for connecting the rail, screws and cover caps for converting the multimedia swivel arm, Tee-nut.

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability