{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Swivel arm projection min. | 256 mm | |
| Number of joints | 1 | |
| Load capacity min. | 10 kg | |
| Monitor size max. | 24 in | |
| Type of product | monitor/keyboard holder | |
| Material | aluminium |
| Article number | 929400 1 | |
| EAN / GTIN | 4009729061497 | |
| Manufacturer number | 962+0119+003 | |
| Manufacturer/responsible person | Novus Dahle GmbH, Breslauer Straße 34-38, 49808 Lingen/Ems, Germany, www.novus-dahle.com |