Multimedia swivel arm with notebook holder, Number of joints: 2

Article no.: 929420 2
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
115 pieces in stock 115 pieces available in 5-10 working days

Select article variation and quantity

Number of joints Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Inclination adjustable 25 degrees
Swivel arm projection min. 573 mm
Number of joints 2
Load capacity min. 10 kg
Width 404 mm
Depth 288 mm
Type of product monitor/keyboard holder
Material aluminium

Identification & Classification

Article number 929420 2
EAN / GTIN 4009729089460
Manufacturer number 966+0119+003
Manufacturer/responsible person Novus Dahle GmbH, Breslauer Straße 34-38, 49808 Lingen/Ems, Germany, www.novus-dahle.com

Description

Version:

Free-moving adjustable swivel arm with notebook holder, of high-quality anodised aluminium, powder-coated sheet meal and plastic. For mounting on perforated panels □ 9 × 9 mm in a 37 mm grid, support columns or Multi Top media columns. Can be rotated and pivoted, and tilted up to and angle of 25°. Integral cable pass-through in the mounting plate. Incl. fixing materials for perforated panels, support columns and Multi Top media columns.

Warning:

Intended use
  • Stationary workstation system for assembly, sorting, testing/inspection and organisation tasks in industrial environments.
  • Suitable for holding tools, materials and accessories.
  • For use in indoor industrial environments.
  • Use only when in perfect technical condition.
  • For modifications or alterations, use only approved Hoffmann Group accessories.

Reasonably foreseeable misuse
  • Do not use as a climbing aid or ladder.
  • Do not subject the lighting unit to loads as a load-bearing component.
  • Do not exceed the permissible load capacities.
  • Do not fit any accessories that have not been approved.
  • Do not make any unauthorised structural modifications.
  • Do not use in potentially explosive areas.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart