Tablet holder, Type: 1

Article no.: 929433 1
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
72 pieces in stock 72 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation Tablet-Halter
Type of product PC holders
Load capacity 0.75 kg
Total weight 0.6 kg

Identification & Classification

Article number 929433 1
EAN / GTIN 4009729052525
Manufacturer number 911+3005+000
Manufacturer/responsible person Novus Dahle GmbH, Breslauer Straße 34-38, 49808 Lingen/Ems, Germany, www.novus-dahle.com

Description

Version:

Unique tablet holder for simple insertion and removal of various brands of tablet. For mounting on perforated panels □ 9 × 9 mm in a 37 mm grid, support columns or Multi Top media columns. Holder for tablets measuring 7 inches to 13 inches (clamping length 160 – 300 mm). 10-inch tablets can be inserted in either landscape or portrait format.

Application:

Tablets of size 7 – 13 inches.

Suitable for:

Multimedia swivel arm with multi-function holder No. 929400, 929410, 929445, 929450, 929460 and 929470.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart