{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | Multikomfort Schwenkarm für Monitore | |
| Swivel arm projection min. | 314 mm | |
| Number of joints | 1 | |
| Pivot angle | 75 degrees | |
| Load capacity min. | 2 kg | |
| Max. load capacity | 7 kg | |
| Pivot range | 180 degrees | |
| Type of product | monitor/keyboard holder | |
| Material | aluminium |
| Article number | 929445 1 | |
| EAN / GTIN | 4009729071878 | |
| Manufacturer number | 990+1079+001 CLU SW HG | |
| Manufacturer/responsible person | Novus Dahle GmbH, Breslauer Straße 34-38, 49808 Lingen/Ems, Germany, www.novus-dahle.com |