Table-top monitor arm for large/heavy monitors, Type: 1

Article no.: 929460 1
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
44 pieces in stock 44 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation Monitorarm zur Tischbefestigung für große/schwere Monitore, Typ: 1
Type of fastening for screw attachment
Material of brackets aluminium; plastic
Content single part

Identification & Classification

Article number 929460 1
EAN / GTIN 4067263137283
Manufacturer number 330020
Manufacturer/responsible person Novus Dahle GmbH, Breslauer Straße 34-38, 49808 Lingen/Ems, Germany, www.novus-dahle.com

Description

Version:

Three-dimensional monitor swivel arm made from aluminium and plastic, with gas pressure spring for convenient, ergonomic adjustment of the monitor. The monitor swivel arm is height-adjustable and swivels, tilts and rotates. Particularly suitable for the use of large and heavy screens, e.g. curved screens, for a monitor weight of 6 – 15 kg. For monitor sizes between 19 – 40 inches. Rotates 360° with adjustable stop at 180°. Adjustable restraints for the rotary joints. Monitor can be changed from landscape to portrait format using the pivot function. Height adjustment range of 300 mm (centre of VESA 150 mm to 450 mm above table surface). Tiltable: 70°.
Easy to mount a monitor on it using the QuickRelease attachment with one-hand operation. Cables routed through integrated cable holders and covers. Flexible attachment (table clamp, cable hole and drilling screw attachment) for worktop thickness 10 – 50 mm.

Application:

Flat screens with VESA 75/100 standard attachment, from 6 – 15 kg.

Supplied with:

Swivel arm with VESA holder, spacer, set of screws.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart