{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Outer diameter D | 68 mm | |
| Height of nut m | 8 mm | |
| Overall height h | 8 mm | |
| Thread size d1 | M50×1,5 | |
| Thread pitch P | 1.5 mm | |
| Surface | galvanised | |
| Type of product | groove nut | |
| Thread type | MF | |
| Material | steel | |
| Standard | DIN 70852 |
| Article number | 92932 | |
| EAN / GTIN | 4020772092931 | |
| Manufacturer number | 92932 | |
| L-Number | L30090 586 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |