Workstation with electric height adjustment Load capacity max. 250 / 200 kg dark Eluplan worktop, Type: 1250

Article no.: 920301 1250
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Available in 6-8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Workbench/desk load capacity - maximum distributed load (on wood): 250
  • Type of height adjustment: electrical
  • Insert thickness: 50

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Workbench/desk load capacity - maximum distributed load (on wood) 250 kg
Type of height adjustment electrical
Insert thickness 50 mm
Height adjustment range (worktop surface) from − to 610 mm - 1,200 mm
Width 1,250 mm
Depth 750 mm
Worktop length 1,250 mm
Worktop depth 750 mm
Worktop thickness 50 mm
‌Plug type, input F
Nominal voltage 250 V
Lifting speed 38 mm/s
Continuous load capacity 250 kg
maximum load capacity 250 kg
Material of worktop Eluplan, dark
ComfortClose no
Control panel with display and memory functions yes
Weight 94 kg
Type of product Work table

Identification & Classification

Article number 920301 1250
EAN / GTIN 4062406755362
Manufacturer number 920301 1250
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Base frame with lift unit with cross braces for stabilisation at the side and rear. 50 mm thick worktop made of dark Eluplan.
Work bench without side plates, not suitable for installing in a row.

Colour:

Height-adjustable feet in black, cross braces in RAL 7016 anthracite powder-coated.

Recommendation:

Light assembly work, sitting and standing.

Note:

Because of the maximum load capacity, only mobile casings should be used. Avoid attaching casings under the worktop. Further attachments would reduce the load capacity correspondingly. Delivered fully assembled.

Warning:

Intended use
  • For office and light assembly work, sitting and standing.
  • Sizes 1250/S, 1500/S and 2000/S: Can be installed in a row.
  • For work in indoor industrial environments. For use on dry solid floors.
  • Use only when it is technically in good condition and safe to operate.
  • Use exclusively approved Hoffmann Group accessories for modification or rebuilding.
  • Repairs by Hoffmann Group Customer Service.
  • Comply with the maximum load-bearing capacity.

Reasonably foreseeable misuse
  • Do not stand or sit on the workbench.
  • Do not install casings on workbench.
  • Do not bolt to floor.
  • Do not operate the height adjustment when objects are under the worktop.
  • Do not use in explosion hazard areas.
  • Not for use in areas where high concentrations of dust, flammable gases, vapours or solvents are present.
  • Do not make any unauthorised modifications.
  • Not for use where there is exposure to intense heat, direct sunlight, naked flames or liquids.
  • Not for use in areas where the floor slopes upwards or downwards.
  • Not for use in areas where the floor is loose or unpaved.
  • Do not install sizes 1250, 1500 and 2000 in a row.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart