Cross rail, suitable for usable width: 920mm

Article no.: 918603 920
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
920
on request
Available in 6-8 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for usable width (mm) Price per 1 Piece (incl. VAT)

Availability

  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour selection RAL 9002, 7035, 7016, 5012, 5005
Width 920 mm
Installation height 240 mm
Number of slots for additional hooks 12
suitable for type 1000
Application range Transport trolley
Weight 2.5 kg
Type of product Cross beam / cross rail

Identification & Classification

Article number 918603 920
EAN / GTIN 4062406098087
Manufacturer number 918603 920
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Of sturdy steel hollow section.

Suitable for:

For bolting on to the sling storage trolley No. 918601 size 12 and on to the materials supply trolley No. 918590.

Colour:

RAL 7035 light grey powder coated.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart