Torque spanner set service MANOSKOP no. 730QUICK/735/4 4 pcs.

Article no.: 91388078
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 200 Nm
Series MANOSKOP®
Type of product Torque Wrench

Identification & Classification

Article number 91388078
EAN / GTIN 4018754323296
Manufacturer number 91388078
L-Number L60010 7540
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Contents 4-parts:
  • 2 730QUICK series torque spanners, 8-40 N-m, 40-200 N-m
  • 2 fine-tooth ratchets, 3/8″ + 1/2″, 60 teeth, working angle 6°
Top feature of the torque spanner:
  • triggering
  • No reset to ″0″ required, as the measuring element is only loaded during the tightening process
  • Holder for interchangeable plug-in tools
  • QuickRelease safety lock
  • Flash adjustment with easy-to-operate clamping lever in the handle
  • ergonomically shaped, non-slip adjustment element with thumb recess
  • Optimised ball handle for fatigue-free working
  • Double stop signal
  • Left-hand tightening by reversing the insertion tools
  • Further loads after release or loads against the functional direction, e.g. with tight screws, do not act on the release mechanism, which is thus protected against damage
  • Calibration with the perfectControl calibration device no. 7794 or the calibration system no. 7706. Readjustment without disassembly if necessary
  • with certificate
Display deviation ± 4 %

Feature:

  • Number of tools: 4
  • Height mm (h): 85 mm
  • Length mm (L): 480 mm
  • Weight: 3588g
  • Width mm (b): 285 mm

Supplied with:

Contents 4-parts:
  • 2 torque spanners Series 730QUICK, 8-40 N-m, 40-200 N-m
  • 2 fine-tooth ratchets, 3/8″ + 1/2″, 60 teeth, working angle 6°

Downloads & documents

From the same series "MANOSKOP®" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart