{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | MANOSKOP Nr. 730 Quick | |
| Adjustable trigger value | adjustable | |
| Unit of measure for torque | Nm | |
| Min. torque, Nm | 130 | |
| Max. torque, Nm | 650 | |
| Setting the trigger value | with adjustment scale | |
| Quick release / quick-change function | yes | |
| Socket for plug-in head | 22×28 mm | |
| Unit of measure for scale graduations | Nm | |
| Scale graduation, 1 graduation | 20 Nm | |
| Torque unit | Nm; lbf ft | |
| Trigger principle | mechanical short travel release | |
| Trigger signal | acoustic; haptic | |
| Feedback | triggering | |
| Type of product | torque wrenches | |
| Direction of tightening | right-left | |
| Shape of connection | for plug-in heads (rectangular socket) | |
| Measurement technology | mechanical | |
| Measuring functions | torque | |
| DIsplay | analogue | |
| Torque accuracy clockwise | 4 % | |
| Manufacturer’s test certificate | yes | |
| Standard | DIN EN ISO 6789-2 | |
| Overall length L | 897 mm | |
| Total weight | 4,104 g |
| Article number | 50184565 | |
| EAN / GTIN | 4018754268900 | |
| Manufacturer number | 50184565 | |
| L-Number | L60010 5951 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |