Torque spanner service MANOSKOP® no. 730R/5 Quick external square 3/8″

Article no.: 96504005
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 96504005
EAN / GTIN 4018754269488
Manufacturer number 96504005
L-Number L60010 6016
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

Characteristics:
  • Triggering with double stop signal
  • No reset to ″0″ required, as the measuring element is only loaded during the tightening process
  • Holder for interchangeable insertion tools
  • with QuickRelease safety lock
  • Flash adjustment with easy-to-operate clamping lever in the handle
  • Non-slip adjustment element with thumb recess for quick torque adjustment
  • Double scale N-m/ft-lb or N-m/in-lb
  • Also available as N-m version without double scale on request
  • Left-hand tightening by reversing the insertion tools
  • Trigger mechanism insensitive to further and counter loads (max. up to the measuring range limit of the torque spanner)
  • Optimum calibration with the perfectControl® calibration devices no. 7791, 7794 or the calibration system no. 7706
  • Simple adjustment from the outside using 2 adjustment screws without disassembly
  • with 2-component handle
  • Calibration certificate according to DIN EN ISO 6789-2:2017
  • Display deviation ± 4 %

Feature:

  • Size: 5
  • Display deviation: ± 4 %
  • Size of tool holder [internal square]: 9 x 12
  • Measuring range N-m: 6-50
  • Measuring range ft-lb: 5-36
  • Scale division N-m: 2
  • Output square external (inch): 3/8
  • Length mm (L): 380
  • b1: 50
  • b2: 33
  • Height mm (h): 50
  • DIN: DIN EN ISO 6789-2:2017
  • LF: 288
  • SF: 17.5
  • Weight (g): 994
  • Weight kg: 0.99

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart