Mini disc sander ∙ angled ∙ Length: 126 mm

Article no.: 9033M-11
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Connection thread NPT
Compressed air connection 1/4 in
Recommended hose size (internal diameter) 10 mm
Maximum working pressure 6.3 bar
Maximum air consumption 84 l/min
Power supply pneumatic
Diameter of abrasive disc 50 mm
Speed of 1st gear max. 18,000 min-1
Operating noise 84.2 dB
Connection thread 1/4 UNC
Output power 224 W
Special features compact design
Max. vibration to EN 1.8 m/s2
Type of product random orbital sander
Overall length 126 mm
Total weight 0.44 kg

Identification & Classification

Article number 9033M-11
EAN / GTIN 4000896227129
Manufacturer number 9033M-11
L-Number L60140 4675
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com

Description

Description:

Application:
For processing surfaces even in hard to reach work areas, e.g. for removing rust, stripping paint, removing adhesive and sealing residues, as well as for cleaning/processing surfaces, weld seams, etc. using various abrasive media
  • Heavy-duty multi-bearing gearbox with a 2.5-times longer service life compared to conventional gearboxes
  • Optimised for spot repairs
  • Roloc® quick-change system:
    Combine with many abrasive media
    Fast, tool-free, easy change of abrasives
  • Grinding disc diameter: 50 mm
  • Grinding disc thread: 14 inch– 20 UNF
  • Exhaust air is guided through the handle
  • Air connection inlet: Inside thread 12.91 mm (1/4″)
  • Coupler plug: Nominal size 7.2 (included)
  • Hose diameter (recommended): 10 mm
  • Working pressure (bar): 6.3
  • Sound power level: 95.2 db(A) Lp W
  • Vibration acceleration: 1.80 m/s2
  • Power in watts: 224 Watt
  • Cold insulated handle
  • Dimensions / length: 126 mm
  • Net weight: 0.44 kg
  • Sound pressure level: 84.2 dB(A) Lp A
  • Revolutions per minute: 18000
  • Air requirement: 84 l/min (1.4 l/sec)
Range of “Mini” pneumatic tools
  • Innovative 5-slat concept for even more power than conventional drives
  • High reliability and continuous operation

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart