{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| High-precision nut | no | |
| Slot nominal size B | 22 mm | |
| Overall length L2 | 56 mm | |
| Overall width e | 35 mm | |
| Overall height H | 28 mm | |
| Thread size M | M20 | |
| Surface | annealed | |
| Type of product | t-nut | |
| Material | steel | |
| Strength class | 10 | |
| Content | 1 pcs. | |
| Weight | 153 g |
| Article number | 89904 | |
| EAN / GTIN | 4020772089900 | |
| Manufacturer number | 89904 | |
| L-Number | L30120 382 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |