{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Material | steel | |
| Overall length L | 353 mm | |
| Capacity max. a | 44 mm | |
| Number of fine adjustment steps | 15 | |
| Characteristics | protection against trapping fingers; quick adjustment; self-locking | |
| Type of jaws | serrated | |
| Surface | chrome-plated; polished | |
| Standard | DIN ISO 8976 | |
| Colour | red; black | |
| Shape of jaws | curved | |
| Position of jaws | angled | |
| Unit of measure for clamping capacity | metric | |
| Type of joint | sliding joint | |
| Steps for fine adjustment | yes | |
| Content | single part | |
| Type of product | water pump pliers | |
| Manufacturing processes | hardened | |
| Total weight | 526 g |
| Article number | 87182015 | |
| EAN / GTIN | 4005887010223 | |
| Manufacturer number | 87182015 | |
| L-Number | L60010 6907 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |