Reversible ratchet ∙ solid steel ∙ for bits ∙ 1/4 inch (6.3 mm) hexagon, hollow ∙ Length: 89 mm

Article no.: 863MBIT
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of teeth (detent) 20
Output drive bit holder
Overall length L 89 mm
Size of drive output, bit holder 1/4 inch
Version angled
Min. working angle 18 degrees
Handle features ergonomic
Length of handle 89 mm
Manufacturer’s designation Umschaltknarre Vollstahl
Colour silver
Type of product ratchet
Direction of rotation changed using changeover lever
With ejector yes
Drive handle
Telescopic function no
Surface of tool chrome-plated
Standard DIN 3122
Content single part

Identification & Classification

Article number 863MBIT
EAN / GTIN 4000896196111
Manufacturer number 863MBIT
L-Number L60140 5482
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com

Description

Description:

BIT-UMSCHALTKNARRE 863MBIT, Versandgewicht: 0,067 kg, GTIN/EAN: 4000896196111
Application:
Use in areas with restricted access
  • 89 mm short style
  • Sturdy design in short, slim form
  • Ergonomic finger support on the end of the handle
  • Number of teeth: 20 (Opening angle 18°)
  • Angled at 15° to reduce risk of entrapment
  • With locking spring to securely hold the bits
  • Surface: chrome-plated
  • Made in Germany
  • Output: Hexagon, hollow 6.3 (1/4 inch)
  • Dimensions / length: 89 mm
  • For manual operation

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability