{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Slot nominal size B | 8 mm | |
| Overall length L2 | 13 mm | |
| Overall width e | 7.7 mm | |
| Overall height H | 10 mm | |
| Thread size M | M6 | |
| Type of fastening | thread | |
| Thread size M | M6 | |
| Number of threads | 1 | |
| Surface | annealed | |
| Type of product | t-nut | |
| Material | steel | |
| Content | 50 pcs. | |
| Weight | 7 g |
| Article number | 85993 | |
| EAN / GTIN | 4020772085995 | |
| Manufacturer number | 85993 | |
| L-Number | L30120 380 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |