Cutter knife with 2-component handle, with 1 snap-off blade, Blade width: 18mm

Article no.: 845030 18
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
990 pieces in stock 990 pieces available in 5-10 working days

Select article variation and quantity

Blade width (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Type of blade snap-off blade
Security technology locking
Width of blade 18 mm
Length of blade 100 mm
Thickness of blade 0.5 mm
Length of handle 160 mm
Number of snap-off points, snap-off blade 8
Number of blades 1
Type of product knives
Characteristics snap-off blade; lockable blade; blade retractable; Soft-grip handle

Identification & Classification

Article number 845030 18
EAN / GTIN 4975364019219
Manufacturer number LC561YPPHOF
Manufacturer/responsible person Tajima Tools GmbH, Grüner Weg 7, 99867 Gotha, Germany, www.tajima.ch

Description

Version:

Blade extends and retracts in a precise metal guide. High quality blades, extremely sharp, with long service life.
Ergonomic 2-component handle with rubber coating for safe working. Absolutely secure blade fixing, with a knurled clamping screw. With 1 snap-off blade (similar to No. 845010 size 10) with 8 segments, 18 mm wide.

Spare part:

For spare blades see No. 845010 size 10 – 845019 size 50; 845021 size 10 and 845023 size 50.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart