Blanks for T-nuts

Article no.: 84483
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

High-precision nut no
Slot nominal size B 32 mm
Overall length L2 50 mm
Overall width e 31.7 mm
Overall height H 40 mm
With step yes
Height of step k 20 mm
Surface bright finish
Type of product t-nut
Material steel
Weight 630 g

Identification & Classification

Article number 84483
EAN / GTIN 4020772084486
Manufacturer number 84483
L-Number L30120 354
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

Nut blanks for T-grooves, tempered steel 0.35-0.45% C, unhardened, plain.

Feature:

  • Groove: 32
  • A: 31.7
  • E: 50
  • H: 40
  • O: 20
  • VE: -
  • Weight: 630 g

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart