{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Width across corners e | 35.72 mm | |
| Overall height h | 66 mm | |
| Thread size d | M22 | |
| Surface | annealed | |
| Type of product | Nut | |
| Thread type | M | |
| Material | steel | |
| Strength class | 10 | |
| Content | 10 pcs. |
| Article number | 82735 | |
| EAN / GTIN | 4020772082734 | |
| Manufacturer number | 82735 | |
| L-Number | L30120 292 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |