{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Unit for width across flats | metric | |
| Width across flats s | 22 mm | |
| Width across corners e | 24.49 mm | |
| Nut height m | 42 mm | |
| Version | welded-on nut | |
| Thread size d | M14 | |
| Surface | annealed | |
| Type of product | hex nut | |
| Thread type | M | |
| Material | steel | |
| Strength class | 10 | |
| Content | 25 pcs. |
| Article number | 82693 | |
| EAN / GTIN | 4020772082697 | |
| Manufacturer number | 82693 | |
| L-Number | L30120 342 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |