Pneumatic-hydraulic pop rivet nut setting tool FireFox®, Type: 1

Article no.: 770515 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
8 pieces in stock 8 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Stroke 7.5 mm
Setting force selectable, max. at 5 bar 12,000 N
Air consumption per setting operation (depending on the thread) max. 2 l
Hose connection 6 mm
Hose connection 1/4 inch
for pop rivet nuts in all materials M3 − M6
for pop rivet nuts steel/alu M3 − M6
Weight 1.96 kg
Type of product Pop riveter

Identification & Classification

Article number 770515 1
EAN / GTIN 4007081920841
Manufacturer number 1458198
Manufacturer/responsible person SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Germany, www.gesipa.de

Description

Version:

Operating pressure 5 − 7 bar. Automatic nut spinning procedure as soon as the pop rivet nut is gently pressed on to the threaded pin. Extremely productive operation due to quick spinning and lightning-fast setting process.

Supplied with:

Two assembly wrenches 24 / 27 AF, 1 hexagon bit driver 4 AF, 1 bottle of hydraulic oil 100 ml, 1 oil refill container.
Nozzle and threaded mandrel M3, M4, M5, M6.

Note:

Spare nozzles are available under No. 770516.
For pop rivet nuts from M3 to M6 of all materials apart from M6 stainless steel.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart