{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | multi-purpose scissors | |
| Material | stainless steel (INOX) | |
| Overall length | 145 mm | |
| Suitable for thickness | plastic; paper/cardboard; cords; substances | |
| Scissors features | stainless steel | |
| Manufacturer’s designation | SECUPLUS 363 | |
| Total weight | 39.5 g | |
| Series | SECUPLUS | |
| Quality and test seal | none | |
| ESD protected area (EPA) | no | |
| Colour | blue; black | |
| Handle feature | 2-component handle | |
| Material of handle | plastic | |
| Content | single part |
| Article number | 769245 145 | |
| EAN / GTIN | 4002632921315 | |
| Manufacturer number | 363001.00 | |
| Manufacturer/responsible person | Martor KG, Lindgesfeld 28, 42653 Solingen, Germany, www.martor.de |