{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Material of insert |
nylon
|
|
| Hardness |
hard
|
|
| Total weight |
1,040 g
|
|
| Overall length |
380 mm
|
|
| Housing diameter |
50 mm
|
|
| Material of the housing |
steel
|
|
| Shape of striking face |
round
|
|
| wear-resistant |
yes
|
|
| Series |
SUPERCRAFT
|
|
| Head length |
120 mm
|
|
| Characteristics |
dead-blow
|
|
| Housing |
yes
|
|
| Soft-faced hammer insert |
1
|
|
| Version |
3-component handle
|
|
| Material, handle |
glass fibre
|
|
| Type of product |
soft-faced hammer
|
|
| Content |
single part
|
|
| Handle |
handle
|
| Article number | 755000 50 | |
| EAN / GTIN | 4030618303008 | |
| Manufacturer number | 3389.050 | |
| Manufacturer/responsible person | Erwin Halder KG, Erwin-Halder-Straße 5-9, 88480 Achstetten, Germany, www.halder.com |