{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | non-specific hammer | |
| Total weight | 1,870 g | |
| Head length | 130 mm | |
| Material of insert | nylon | |
| Material of the housing | quenched and tempered steel. | |
| Housing diameter | 50 mm | |
| Hardness | hard | |
| Series | Ultratec DUO | |
| Manufacturer’s designation | Kombihammer | |
| Wear-resistant | yes | |
| Material of head | steel | |
| Overall length | 370 mm | |
| Striking face | ground | |
| Housing | yes | |
| Soft-faced hammer insert | 1 | |
| Material, handle | glass fibre | |
| Content | single part | |
| Handle | handle |
| Article number | 754890 50 | |
| EAN / GTIN | 4016134010361 | |
| Manufacturer number | 5039980050 | |
| Manufacturer/responsible person | Novalia Deutschland GmbH, In der Graslake 35, 58332 Schwelm, Germany, www.novalia-deutschland.de |