{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | Ultratec DUO | |
| Diameter | 27 mm | |
| Colour | white | |
| Type of product | striking insert | |
| Number | 1 | |
| Material | nylon | |
| Hardness | hard | |
| Shape of striking face | round | |
| Content | single part |
| Article number | 754895 27 | |
| EAN / GTIN | 4016134501548 | |
| Manufacturer number | 5037120027 | |
| Manufacturer/responsible person | Novalia Deutschland GmbH, In der Graslake 35, 58332 Schwelm, Germany, www.novalia-deutschland.de |