{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Material of insert | nylon; nylon | |
| Hardness | medium hard; medium hard | |
| Total weight | 391 g | |
| Overall length | 320 mm | |
| Housing diameter | 32 mm | |
| Material of the housing | steel | |
| wear-resistant | yes; yes | |
| Head length | 100 mm | |
| Characteristics | dead-blow | |
| Housing | yes | |
| Soft-faced hammer insert | 1; 2 | |
| Length, handle | 285 mm | |
| Material, handle | hickory wood | |
| Type of product | soft-faced hammer | |
| Content | single part | |
| Handle | handle |
| Article number | 754750 32 | |
| EAN / GTIN | 4045197923547 | |
| Manufacturer number | 754750 32 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |