Step clamp

Article no.: 74815
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ESD protected area (EPA) no
EX area no
Length L 112 mm
Width B 34 mm
Clamping height min. 180 mm
Clamping height max. h 255 mm
Max. clamping force 15.3 kN
Width of slot a 14 mm
Type of product clamp

Identification & Classification

Article number 74815
EAN / GTIN 4020772074814
Manufacturer number 74815
L-Number L30130 362
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

Stepped clamp, special cast iron, screw and threaded sleeve 8.8.

Feature:

  • Size: 14-5
  • Groove: 14
  • Clamping force max.*: 15.3 kN
  • Md: 100 Nm
  • B: 34
  • C: 19
  • H: 180-255
  • L: 112
  • S: 2.50
  • Weight: 2200 g

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability