Stepped clamp with adjusting support screw

Article no.: 74567
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length L 100 mm
Width B 14 mm
Shoulder height H1 8 mm
Shoulder depth A2 20 mm
Clamping height min. 10 mm
Clamping height max. h 55 mm
Length of slot f 49 mm
Width of slot a 40 mm
Distance from tip to end of slot e 40 mm
Distance from tip to slot e 21 mm
Standard DIN 6314
Thread M12
Clamping screws M12; M14
Type of product Plain clamp

Identification & Classification

Article number 74567
EAN / GTIN 4020772074562
Manufacturer number 74567
L-Number L30130 92
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

Clamping bar stepped down, with adjustable support screw, (without clamping screw)
Quenched and tempered steel, painted.

Feature:

  • For clamping screw: M12, M14
  • H*: 10-55
  • similar to
    DIN6314
    B1 x L: 14x100
  • D x LS: M12x49
  • A: 20
  • A1xA2: 8 x10,0
  • B2: 40
  • E1: 21
  • E2: 40
  • Weight: 580 g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart