Parallel stop, single

Article no.: 74385
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width B 100 mm
Depth T 75 mm
Version fixed
Thread M M12; M16; M20; M24
Min. overall height H 100 mm
Max. overall height H 100 mm
Material steel
Double-sided end stop no
Weight 12.1 kg
Type of product backstop

Identification & Classification

Article number 74385
EAN / GTIN 4020772074388
Manufacturer number 74385
L-Number L30130 288
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

Rip fence, case hardened and ground. Parallelism within 0.02 mm. Nominal dimensional tolerance DIN 7168 medium.

Feature:

  • Groove: 12-36
  • B: 100
  • C: 75
  • H: 100
  • L: 160
  • Matching screw parts
    DIN508, ISO4762, DIN6340, DIN787 CPL.
    : M12x12-M24x36
  • Weight: 12.1 Kg

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart